Aro

Manual Air Control Valve, 3-Way, 1/8in NPT


product price: $42.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Valve Ways and Positions 3-Way/2-Position
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Valve Port Size 1/8 in
  • Body Material Aluminum
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size 1/8"
Valve Port Size 1/8 in
Overall Height 2 3/16 in
Overall Width 5/8 in
Overall Length 1 1/4 in

Details

Item Manual Air Control Valve
Valve Ways and Positions 3-Way/2-Position
Max. Pressure 150 psi
Body Material Aluminum
Connection NPT
Valve Actuator / Return Roller / Spring
Max. CFM - Valves 7 cfm
Valve Max. Pressure Rating 150 psi
Valve Temp. Range 32 Degrees to 160 Degrees F
Normally Open / Normally Closed Normally Closed
Series MaxAir Miniature
Temp. Range 32 Degrees to 160 Degrees F
Air Valve Type 3-Way, 2-Position
Coefficient of Volume 0.2
CFM 7
Actuator/Return Roller/Spring

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Roller / Spring, Max. CFM - Valves 7 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 1 1/4 in, Overall Height 2 3/16 in, Overall Width 5/8 in, Series MaxAir Miniature, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.