Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # M251LS
Zoro # G1411977
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/8"
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M251LS
- Zoro # G1411977
- UPC # 094700418142
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Width | 5/8 in |
Overall Length | 1 1/4 in |
Overall Height | 2 1/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Toggle / Maintained |
Max. CFM - Valves | 7 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Actuator/Return | Toggle/Maintained |
Air Valve Type | 3-Way, 2-Position |
Temp. Range | 32 Degrees to 160 Degrees F |
Series | MaxAir Miniature |
Coefficient of Volume | 0.2 |
Normally Open / Normally Closed | Normally Closed |
CFM | 7 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Toggle / Maintained, Max. CFM - Valves 7 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 1 1/4 in, Overall Height 2 1/16 in, Overall Width 5/8 in, Series MaxAir Miniature, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style Coupler, 1/4" MNPT (S-1834)
- X1 TOOLS 3 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x6)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (EP162016)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251RS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-10)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-11)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E712LS)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (223-2-C)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-06)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212TS)
- Aro Pneumatic Valves