Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # 5030-12
Zoro # G0298085
original price:
$140.57
7% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/8"
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 5030-12
- Zoro # G0298085
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Length | 3 11/32 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Button / Manual |
Max. CFM - Valves | 16 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Normally Open / Normally Closed | Normally Closed |
Temp. Range | -10 Degrees to 180 Degrees F |
Series | 50 |
CFM | 16 |
Actuator/Return | Button/Manual |
Air Valve Type | 3-Way, 2-Position |
Coefficient of Volume | 0.4 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Manual, Max. CFM - Valves 16 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.4, Overall Length 3 11/32 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Series 50, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Hydraulic Pto Pump 40Lbs (HC-P-K11)
- A.O. SMITH Century EM3585, Blower Motor, 1/3 HP, 1075 RPM, 115V (EM3585)
- NSK NSK-6212Z, 6200 Series Single Row Deep Groove Ball Bearing, 6212Z (6212Z)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-01)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (M513LR)
- ARO Valve, Exhaust, 1/8 In (EV125)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E712LS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E312LS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M512LR)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT (C040401)
- Aro Pneumatic Valves