Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # 5030-06
Zoro # G0730073
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/8"
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 5030-06
- Zoro # G0730073
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Width | 1 1/2 in |
Overall Length | 2 25/32 in |
Overall Height | 3/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Cam Stem / Spring |
Max. CFM - Valves | 16 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Normally Open / Normally Closed | Normally Closed |
Coefficient of Volume | 0.4 |
Temp. Range | -10 Degrees to 180 Degrees F |
Actuator/Return | Cam Stem/Spring |
Air Valve Type | 3-Way, 2-Position |
CFM | 16 |
Series | 50 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Cam Stem / Spring, Max. CFM - Valves 16 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.4, Overall Length 2 25/32 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Series 50, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-111 RESALE (123355 1-11/16)
- TB WOODS Sure-Flex Coupling Spacer Hub, 10SC, Bore 2-3/8" (10SCH238)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CAMOZZI Filter/Regulator Combo (MC202-D00)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HM)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (203-C)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-02)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (224-C)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (461-2)
- ARO Valve, Air, Limit, Ccw (401-1-A)
- PNEUMADYNE Control Valve, 3-Way, #10-32 FNPT (A0-30-3)
- Aro Manual Air Control Valves