Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # 5030-01
Zoro # G2190264
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 5030-01
- Zoro # G2190264
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 3 3/16 in |
Overall Width | 1 1/2 in |
Overall Length | 3 15/32 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 16 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Series | 50 |
Air Valve Type | 3-Way, 2-Position |
Actuator/Return | Lever/Spring |
Coefficient of Volume | 0.4 |
Temp. Range | -10 Degrees to 180 Degrees F |
Normally Open / Normally Closed | Normally Closed |
CFM | 16 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 16 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.4, Overall Length 3 15/32 in, Overall Height 3 3/16 in, Overall Width 1 1/2 in, Series 50, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 300.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096066.00)
- ENERPAC Brush Zu4 (DC9656259)
- TRITAN Deep Groove Ball Bearing, Inch, 0.875-in. Bore Dia., 1.875-in. Outside Dia., 0.375-in. Width (R14)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 208ZZ (208-ZZ)
- ARO Valve, Manual Air Control, 1/4 in Valve Port Size, NPT, Lever / Manual, 26 cfm Max. CFM - Valves (E212LM)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K313LS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E512LM)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-12)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-06)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HM)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 1/4 Inch FPT x 1/4 Inch MPT (VS440)
- Aro Pneumatic Valves