Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # 213-C
Zoro # G0705451
original price:
$75.89
10% off
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/8"
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 213-C
- Zoro # G0705451
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Length | 1 3/4 in |
Overall Width | 11/16 in |
Overall Height | 1 7/8 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Roller / Spring |
Max. CFM - Valves | 7.5 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Temp. Range | 32 Degrees to 160 Degrees F |
Air Valve Type | 3-Way, 2-Position |
CFM | 7.5 |
Actuator/Return | Ball Roller/Spring |
Coefficient of Volume | 0.2 |
Normally Open / Normally Closed | Normally Closed |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Roller / Spring, Max. CFM - Valves 7.5 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Overall Length 1 3/4 in, Overall Height 1 7/8 in, Overall Width 11/16 in, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L320 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320-2)
- CAMOZZI Filter/Regulator (MX2-1/2-FR1004)
- D&D 2182mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2182)
- FAG BEARINGS Self-Aligning Ball Bearings, Double Row (608Z)
- ARO Manual Air Control Valve, 4-Way, 1/2in NPT (M514LR)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-10)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212LS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-11)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E612LM)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404411000)
- Aro Manual Air Control Valves