Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # 209-C
Zoro # G3361775
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 209-C
- Zoro # G3361775
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 1 in |
Overall Width | 11/16 in |
Overall Length | 1 3/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Pin Plunger / Spring |
Max. CFM - Valves | 7.5 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
CFM | 7.5 |
Air Valve Type | 3-Way, 2-Position |
Coefficient of Volume | 0.2 |
Actuator/Return | Pin Plunger/Spring |
Temp. Range | 32 Degrees to 160 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Pin Plunger / Spring, Max. CFM - Valves 7.5 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Coefficient of Volume 0.2, Overall Length 1 3/4 in, Overall Height 1 in, Overall Width 11/16 in, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MDR4)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 50 Ft (CT6050HN)
- TSUBAKI Roller Link, K-2 Attachment (C2050K2RL)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Red (TU1065R2-20)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (203-C)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E512LM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-11)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-10)
- Aro Pneumatic Valves