Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # 201-C
Zoro # G1673174
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 201-C
- Zoro # G1673174
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 1 7/16 in |
Overall Length | 2 5/8 in |
Overall Width | 11/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Fingertip Lever / Spring |
Max. CFM - Valves | 7.5 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Coefficient of Volume | 0.2 |
CFM | 7.5 |
Actuator/Return | Fingertip Lever/Spring |
Normally Open / Normally Closed | Normally Closed |
Air Valve Type | 3-Way, 2-Position |
Temp. Range | 32 Degrees to 160 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Fingertip Lever / Spring, Max. CFM - Valves 7.5 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Overall Length 2 5/8 in, Overall Height 1 7/16 in, Overall Width 11/16 in, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B18H (D80B18H)
- SANDPIPER 1In 250 PSI NPT Pneumatic Lubricator (020.116.000)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 28,146028 (146028)
- A.O. SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 208-230V, ODP, R56Y Frame (B384)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-15)
- ARO Valve, Exhaust, 1/8 In (EV125)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LS)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TM)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-12)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251LS)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-01)
- Aro Pneumatic Valves