Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/4in NPT
Mfr # M252TS
Zoro # G1787676
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Body Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M252TS
- Zoro # G1787676
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 5 3/4 in |
Overall Width | 5 1/2 in |
Overall Length | 11 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum Alloy |
Connection | NPT |
Valve Actuator / Return | Foot Pedal / Spring |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Actuator/Return | Foot Pedal/Spring |
Temp. Range | 32 Degrees to 160 Degrees F |
Series | MaxAir |
Air Valve Type | 3-Way, 2-Position |
CFM | 26 |
Coefficient of Volume | 0.7 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Foot Pedal / Spring, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Coefficient of Volume 0.7, Body Material Aluminum Alloy, Overall Length 11 in, Overall Height 5 3/4 in, Overall Width 5 1/2 in, Series MaxAir, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Roller, Crowned Head, 1-1/4" L (CCYR 1 1/4S)
- SMC Dual Piston Cylinder, 15mmBore, 40mmStroke (CXSM15-40)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 47'' (4L470)
- LOC-LINE Anti-Static Vacuum Hose Component, 20 Ft. (89320AS)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513TM)
- ARO Max Air 3-Way, M252LM (M252LM)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (461-2)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212FS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- VELVAC Suspension Valve, 1/8 In FPT Inlet (032195)
- Aro Pneumatic Valves