Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/4in NPT
Mfr # M252LS-11
Zoro # G0334941
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M252LS-11
- Zoro # G0334941
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 5 1/16 in |
Overall Length | 1 9/16 in |
Overall Width | 1 9/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Long Knob Selector / Manual |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Coefficient of Volume | 0.7 |
CFM | 26 |
Air Valve Type | 3-Way, 2-Position |
Temp. Range | 32 Degrees to 160 Degrees F |
Normally Open / Normally Closed | Normally Closed |
Series | MaxAir |
Actuator/Return | Long Knob Selector/Manual |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Long Knob Selector / Manual, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 1 9/16 in, Overall Height 5 1/16 in, Overall Width 1 9/16 in, Series MaxAir, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (IR9648C)
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- RULAND Urethane Spider, Tq 97 In-Lbs, JC26/MJC41 (JD26/41-92Y)
- GATES Poly Chain GT2 Sprockets, 8MX-112S-36 (8MX-112S-36)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-11)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (202-C)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (223-2-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TM)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-01)
- MILTON INDUSTRIES TANK VALVE 1/4" NPT (MI684-4)
- Aro Manual Air Control Valves