Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/4in NPT
Mfr # M252HS-15
Zoro # G2552146
original price:
$80.62
7% off
new price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M252HS-15
- Zoro # G2552146
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 1 9/16 in |
Overall Width | 1 9/16 in |
Overall Height | 5 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Button / Spring with Detent |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Series | MaxAir |
Actuator/Return | Button/Spring with Detent |
Temp. Range | 32 Degrees to 160 Degrees F |
CFM | 26 |
Air Valve Type | 3-Way, 2-Position |
Normally Open / Normally Closed | Normally Closed |
Coefficient of Volume | 0.7 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Button / Spring with Detent, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 1 9/16 in, Overall Height 5 in, Overall Width 1 9/16 in, Series MaxAir, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Hose Halter, Hose ID2 to 6 In, L 64 (HH264)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-06-FK00B)
- MTD Belt-V Type 3L X 3 (954-04259A)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FLG0B)
- ARO Valve, Exhaust, 1/8 In (EV125)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (223-C)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (202-2-C)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513TM)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K313LS)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213FS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212LS)
- Aro Pneumatic Valves