Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/4in NPT
Mfr # M252HS-10
Zoro # G1650022
original price:
$75.21
5% off
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/4"
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # M252HS-10
- Zoro # G1650022
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Width | 1 9/16 in |
Overall Height | 4 7/8 in |
Overall Length | 1 9/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Series | MaxAir |
CFM | 26 |
Air Valve Type | 3-Way, 2-Position |
Actuator/Return | Button/Spring |
Temp. Range | 32 Degrees to 160 Degrees F |
Normally Open / Normally Closed | Normally Closed |
Coefficient of Volume | 0.7 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 1 9/16 in, Overall Height 4 7/8 in, Overall Width 1 9/16 in, Series MaxAir, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- DAYTON Coupling, Rigid Steel (3ZN52)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K331)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-11)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-11)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213FS)
- ARO Shuttle Valve, 1/8 in NPT (SV10-C)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM-R)
- ARO Valve, Limit, 1/8 In (401-A)
- FESTO Roller Lever Valve RS-3-1/8 (RS-3-1/8)
- Aro Manual Air Control Valves