Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/4in NPT
Mfr # E252TM
Zoro # G0733564
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # E252TM
- Zoro # G0733564
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Width | 2 3/4 in |
Overall Length | 8 11/32 in |
Overall Height | 4 5/8 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Treadle / Manual |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Coefficient of Volume | 0.7 |
Actuator/Return | Treadle/Manual |
Air Valve Type | 3-Way, 2-Position |
Temp. Range | -10 Degrees to 180 Degrees F |
Normally Open / Normally Closed | Normally Closed |
Series | E |
CFM | 26 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Treadle / Manual, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.7, Overall Length 8 11/32 in, Overall Height 4 5/8 in, Overall Width 2 3/4 in, Series E, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3L500)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 1 (41050/1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B228SE)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA58-025E)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LM)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211HS)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (209-2-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-11)
- ARO Valve, Limit, 1/8 In (401-A)
- ARO Air Pilot Valve, 3 Way, 2 pos, 1/8 NPT, (206-C)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524811000)
- Aro Pneumatic Valves