Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/4in NPT
Mfr # E252LS
Zoro # G3228321
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # E252LS
- Zoro # G3228321
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 5 7/32 in |
Overall Width | 1 3/4 in |
Overall Height | 3 7/8 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Coefficient of Volume | 0.7 |
Temp. Range | -10 Degrees to 180 Degrees F |
Actuator/Return | Lever/Spring |
Series | E |
CFM | 26 |
Air Valve Type | 3-Way, 2-Position |
Normally Open / Normally Closed | Normally Closed |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.7, Overall Length 5 7/32 in, Overall Height 3 7/8 in, Overall Width 1 3/4 in, Series E, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Bactericide, Bottle, Pale Yellow, 4 - 1 gal. (77011)
- CONTINENTAL CONTITECH BX93 Cogged V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (BX93)
- SCHROEDER INDUSTRIES 2000 SERIES HYDRAULIC FILTER ELEMENT (KZ1)
- POWERDRIVE Pitch Pulley, 1-1/8"Fixed Bore, 3.95"O.D. (2VP42-1-1/8)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-10)
- ARO Valve, Limit, 1/8 In (400-A)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251RS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E712LS)
- ARO Max Air 3-Way, M252LM (M252LM)
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- Aro Pneumatic Valves