Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/4in NPT
Mfr # E252HS
Zoro # G1209153
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # E252HS
- Zoro # G1209153
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Length | 5 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Air Valve Type | 3-Way, 2-Position |
Normally Open / Normally Closed | Normally Closed |
Series | E |
Coefficient of Volume | 0.7 |
CFM | 26 |
Temp. Range | -10 Degrees to 180 Degrees F |
Actuator/Return | Button/Spring |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.7, Overall Length 5 1/2 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Series E, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 160 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1600)
- CHIEF Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm (220951)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MP-04-04)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Sintered Bronze, 1/4" Male NPT (SBM02)
- ARO Actuator, Roller Lever (447)
- ARO Shuttle Valve, 1/8 in NPT (SV10-C)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (203-2-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-15)
- ARO Actuator, Rod Lever (449)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (M513LR)
- INTERSTATE PNEUMATICS 2-Position 3-Port Foot Pedal Air Control Valve with Lock & Protective Guard (VFP440CL)
- Aro Manual Air Control Valves