Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/4in NPT
Mfr # E252HM
Zoro # G3413435
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # E252HM
- Zoro # G3413435
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Overall Length | 4 15/32 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Button / Manual |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Actuator/Return | Button/Manual |
CFM | 26 |
Series | E |
Air Valve Type | 3-Way, 2-Position |
Temp. Range | -10 Degrees to 180 Degrees F |
Coefficient of Volume | 0.7 |
Normally Open / Normally Closed | Normally Closed |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Button / Manual, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.7, Overall Length 4 15/32 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Series E, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLSA-1/8-QS-6 (GRLSA-1/8-QS-6)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-11SA)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-54)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore (UCF210-30)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212FS)
- ARO Actuator, Roller Lever (447)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (203-C)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M512LR)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212TM)
- ARO Valve, Air, Limit, Cw/Ccw (402-1-A)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Closed (32XC11)
- Aro Pneumatic Valves