Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/4in NPT
Mfr # E252FS
Zoro # G0315366
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # E252FS
- Zoro # G0315366
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 2 in |
Overall Length | 9 9/32 in |
Overall Width | 4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Foot Pedal / Spring |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Normally Open / Normally Closed | Normally Closed |
Series | E |
Air Valve Type | 3-Way, 2-Position |
CFM | 26 |
Temp. Range | -10 Degrees to 180 Degrees F |
Actuator/Return | Foot Pedal/Spring |
Coefficient of Volume | 0.7 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Foot Pedal / Spring, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.7, Overall Length 9 9/32 in, Overall Height 2 in, Overall Width 4 in, Series E, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch MPT Mini Drain Valve For Air Compressors (VP40)
- GATES Hi-Power II Belts, B53 (B53)
- DODGE Dl, Dlm, Dlh, Dlh-E Mounted Ball Bearings & Inserts, P2B-DLM-215 (P2B-DLM-215)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-15)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E512LM)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-2-C)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-10)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211RS)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, Brass (C040101)
- Aro Pneumatic Valves