Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 1-Way, 150psig
Mfr # 204-C
Zoro # G910769148
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 2-Way
- Valve Port Size 1/8 in
- Connection NPT
- Valve Actuator / Return One-Way, Short Lever
- Max. CFM - Valves 7.5 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 204-C
- Zoro # G910769148
- UPC # 663023145976
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/8 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 2-Way |
Connection | NPT |
Valve Actuator / Return | One-Way, Short Lever |
Max. CFM - Valves | 7.5 scfm |
Valve Max. Pressure Rating | 150 psig |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 2-Way, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return One-Way, Short Lever, Max. CFM - Valves 7.5 scfm, Valve Max. Pressure Rating 150 psig, Valve Temp. Range 32 Degrees to 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache, 2 Green PVC Water Suction Hose, 20 Feet5.5LB Shock Treatment (12023006-20-Feet)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- LEESON Pressure Washer Motor, 1-1/2 hp, 1740 RPM (113266.00)
- AIRCAT FRONT END PLATE (ACA305F-005B)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-10)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-10)
- ARO Valve, Manual Air Control, 1/4 in Valve Port Size, NPT, Lever / Manual, 26 cfm Max. CFM - Valves (E212LM)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-12)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (M113LR)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (224-C)
- Aro Pneumatic Valves