Shop All Manifolds
Aro
Manifold, Valve
Mfr # SMH51N-08
Zoro # G2000817
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7 or 8 Base-Mounted Valves
- Valve Port Size 1/8 in
- Number of Valve Stations 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Valve Port Size | 1/8 in |
Details
Item | 8 Station Manifold |
For Use With | 7 or 8 Base-Mounted Valves |
Number of Valve Stations | 8 |
Description
8 Station Manifold, For Use With Sierra 15mm Valves, Number of Valve Stations 8, Valve Port Size 1/8 in, Solenoid Valve Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A, 1/2 x 78in OC, 2 Band (2HA76)
- MCGILL CF Series, Cam Follower, #CF1-1/2SB (CF1-1/2SB)
- PERMATEX Anti-Seize Lube 0.1Oz (81343)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX12-207D1)
- ARO Manifold, 10 Station (M26M02-10)
- ARO Manifold, Valve (SMH51N-04)
- ARO Manifold, 6 Station (M26M02-06)
- ARO Manifold, 8 Station (M34M04-08)
- ARO Manifold, Valve (119368)
- ARO Manifold, 10 Station (M34M04-10)
- CHIEF Manifold for D05, 1 Valve Body (220425)
- Aro Pneumatic Valves