Shop All Manifolds
Aro
Manifold, Valve
Mfr # SMH51N-02
Zoro # G3040712
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valve Stations 2
- Valve Port Size 1/8 in
- For Use With 2 Base-Mounted Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Valve Port Size | 1/8 in |
Details
Item | 2 Station Manifold |
Number of Valve Stations | 2 |
For Use With | 2 Base-Mounted Valves |
Description
2 Station Manifold, For Use With Sierra 15mm Valves, Number of Valve Stations 2, Valve Port Size 1/8 in, Solenoid Valve Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- BANJO 4" Barbed x MNPT Adapter (HB400)
- GATES Hydraulic Adapter-Sae To Sae, G60291-1008 (G60291-1008)
- ARO Manifold, Valve (SMH51N-04)
- ARO Manifold, 10 Station (M26M02-10)
- ARO Manifold, 6 Stations (118605-6)
- ARO Manifold, 4 Station (M34M04-04)
- ARO Manifold, 6 Station (M34M04-06)
- ARO Manifold, 4 Stations (118605-4)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-503)
- Aro Pneumatic Valves