Shop All Manifolds
Aro
Manifold, 8 Stations
Mfr # 118605-8
Zoro # G3266864
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Cv 1.2
- Length (In.) 9 5/8 in
- Valve Port Size 1/4 in
- For Use With Alpha Manifold Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height (In.) | 2 in |
Length (In.) | 9 5/8 in |
Valve Port Size | 1/4 in |
Width (In.) | 4 in |
Details
Item | Valve Manifold |
Cv | 1.2 |
For Use With | Alpha Manifold Style |
Number of Valve Stations | 8 |
NPT Port (In.) | 1/4 Inlet, 3/8 Cylinder |
Description
Valve Manifold, For Use With Alpha Manifold Style, Number of Valve Stations 8, Valve Port Size 1/4 in, Cv 1.2, Solenoid Valve Manifold, Length (In.) 9 5/8 in, Width (In.) 4 in, Height (In.) 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- SPRAYON 13.75 oz Multipurpose Grease Aerosol can (S00101000)
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- FAFNIR WIR Eccentric, Standard Duty, 1100KRR (1100KRR)
- ARO Manifold, 2 Station (M26M02-02)
- ARO Manifold, Valve (119368)
- ARO Manifold, 4 Station (M30M03-04)
- ARO Manifold, 4 Stations (SML81N-04)
- ARO Manifold, 4 Station (M26M02-04)
- ARO Manifold, 6 Station (M34M04-06)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- Aro Pneumatic Valves