Shop All Manifolds
Aro
Manifold, 8 Station
Mfr # M30M03-08
Zoro # G1550981
original price:
$149.93
22% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 3/8
- Series M30M03
- Valve Port Size 3/8 in
- Number of Stations 8
- For Use With Maxair 3/8 in Solenoid & Pilot Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Valve Port Size | 3/8 in |
Width (In.) | 3 3/8 in |
Length (In.) | 10 63/64 in |
Height (In.) | 1 7/32 in |
Details
Item | Valve Manifold |
NPT Port (In.) | 3/8 |
Series | M30M03 |
Number of Stations | 8 |
For Use With | Maxair 3/8 in Solenoid & Pilot Series |
Number of Valve Stations | 8 |
Description
Valve Manifold, For Use With Maxair 3/8 in Solenoid & Pilot Series, Number of Valve Stations 8, Valve Port Size 3/8 in, Solenoid Valve Manifold, M30M03 Series, Length (In.) 10 63/64 in, Width (In.) 3 3/8 in, Height (In.) 1 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- ALEMITE Grease Fttng Leak Proof, 10000psi, 1/8"-27 (A1634B)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- SKF SKF W6005 2RS1, Single Row Ball Brgs, SKF W6005 2RS1 (W6005 2RS1)
- ARO Manifold, 4 Station (M30M03-04)
- ARO Manifold, Valve (SMH51N-04)
- ARO Manifold, 6 Station (M26M02-06)
- ARO Manifold, 4 Station (M34M04-04)
- ARO Manifold, 10 Station (M34M04-10)
- ARO Manifold, 4 Station (M26M02-04)
- ARO Manifold, 6 Station (M34M04-06)
- Aro Pneumatic Valves