Shop All Manifolds
Aro
Manifold, 8 Station
Mfr # M26M02-08
Zoro # G1811415
original price:
$99.35
15% off
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9 9/16 in
- Valve Port Size 1/4 in
- Height (In.) 1 1/64 in
- Width (In.) 2 3/8 in
- For Use With Maxair 1/4 in Solenoid & Pilot Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length (In.) | 9 9/16 in |
Valve Port Size | 1/4 in |
Height (In.) | 1 1/64 in |
Width (In.) | 2 3/8 in |
Details
Item | Valve Manifold |
For Use With | Maxair 1/4 in Solenoid & Pilot Series |
Number of Stations | 8 |
NPT Port (In.) | 1/4 |
Series | M26M02 |
Number of Valve Stations | 8 |
Description
Valve Manifold, For Use With Maxair 1/4 in Solenoid & Pilot Series, Number of Valve Stations 8, Valve Port Size 1/4 in, Solenoid Valve Manifold, M26M02 Series, Length (In.) 9 9/16 in, Width (In.) 2 3/8 in, Height (In.) 1 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050808)
- SPEEDAIRE Cable Reel, 20 ft., Stainless Steel, Silver (440G04)
- CONTINENTAL CONTITECH BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19221115)
- ARO Manifold, 4 Station (M26M02-04)
- ARO Manifold, 4 Stations (SML81N-04)
- ARO Manifold, 4 Station (M30M03-04)
- ARO Manifold, 6 Station (M26M02-06)
- ARO Manifold, 2 Station (M30M03-02)
- ARO Manifold, 10 Station (M26M02-10)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- Aro Manifolds