Shop All Manifolds
Aro
Manifold, 6 Station
Mfr # M30M03-06
Zoro # G2351702
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 35/64 in
- Series M30M03
- Number of Stations 6
- For Use With Maxair 3/8 in Solenoid & Pilot Series
- NPT Port (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length (In.) | 8 35/64 in |
Valve Port Size | 3/8 in |
Width (In.) | 3 3/8 in |
Height (In.) | 1 7/32 in |
Details
Item | Valve Manifold |
Series | M30M03 |
Number of Stations | 6 |
For Use With | Maxair 3/8 in Solenoid & Pilot Series |
NPT Port (In.) | 3/8 |
Number of Valve Stations | 6 |
Description
Valve Manifold, For Use With Maxair 3/8 in Solenoid & Pilot Series, Number of Valve Stations 6, Valve Port Size 3/8 in, Solenoid Valve Manifold, M30M03 Series, Length (In.) 8 35/64 in, Width (In.) 3 3/8 in, Height (In.) 1 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- CARLISLE 5V530 Super Power-Wedge V-Belt (5V530)
- WEG Air Compressor Motor, 5 HP, Frame 56H (12882730)
- KOYO Needle Roller Brg, 85, 1/2in Bore, Open (B-85)
- ARO Manifold, 6 Station (M26M02-06)
- ARO Manifold, 4 Stations (SML81N-04)
- ARO Manifold, 10 Station (M34M04-10)
- ARO Manifold, Valve (119368)
- ARO Manifold, 6 Stations (118605-6)
- ARO Manifold, Valve (SMH51N-04)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-4-90)
- Aro Pneumatic Valves