Shop All Manifolds
Aro
Manifold, 4 Stations
Mfr # 118605-4
Zoro # G2409285
original price:
$341.56
12% off
new price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4 in
- Valve Port Size 1/4 in
- Length (In.) 5 5/8 in
- Number of Valve Stations 4
- NPT Port (In.) 1/4 Inlet, 3/8 Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 4 in |
Valve Port Size | 1/4 in |
Length (In.) | 5 5/8 in |
Height (In.) | 2 in |
Details
Item | Valve Manifold |
Number of Valve Stations | 4 |
NPT Port (In.) | 1/4 Inlet, 3/8 Cylinder |
For Use With | Alpha Manifold Style |
Cv | 1.2 |
Description
Valve Manifold, For Use With Alpha Manifold Style, Number of Valve Stations 4, Valve Port Size 1/4 in, Cv 1.2, Solenoid Valve Manifold, Length (In.) 5 5/8 in, Width (In.) 4 in, Height (In.) 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8 (CYR7/8)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FCT9)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EXEF121616)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Quick Disconnect (8014)
- ARO Manifold, 6 Station (M26M02-06)
- ARO Manifold, 4 Stations (SML81N-04)
- ARO Manifold, 8 Station (M34M04-08)
- ARO Manifold, 6 Station (M34M04-06)
- ARO Manifold, 6 Stations (118605-6)
- ARO Manifold, 10 Station (M26M02-10)
- PNEUMADYNE Manifold, Aluminum, 8 Outlets, 18-3/4" L (M40-500-8)
- Aro Pneumatic Valves