Shop All Manifolds
Aro
Manifold, 4 Station
Mfr # SMH81N-04
Zoro # G0319155
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valve Stations 4
- Number of Stations 4
- Length (In.) 4 3/50 in
- Valve Port Size 1/8 in
- Width (In.) 2 7/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length (In.) | 4 3/50 in |
Valve Port Size | 1/8 in |
Width (In.) | 2 7/25 in |
Height (In.) | 1 1/4 in |
Details
Item | 4 Station Manifold |
Number of Valve Stations | 4 |
Number of Stations | 4 |
NPT Port (In.) | 1/8 |
For Use With | Sierra 18mm Valves |
Description
4 Station Manifold, For Use With Sierra 18mm Valves, Number of Valve Stations 4, Valve Port Size 1/8 in, Solenoid Valve Manifold, Length (In.) 4 3/50 in, Width (In.) 2 7/25 in, Height (In.) 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X05X05)
- BESTORQ AX27 Cogged Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (AX27)
- THOMSON Shaft, 440C SS, 0.750 In D, 36 In (QSSS 3/4 L 36)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P20-5MGT-15-MPB (P20-5MGT-15-MPB)
- ARO Manifold, 8 Station (M34M04-08)
- ARO Manifold, 10 Station (M34M04-10)
- ARO Manifold, 6 Stations (118605-6)
- ARO Manifold, 4 Station (M26M02-04)
- ARO Manifold, 10 Station (M26M02-10)
- ARO Manifold, 2 Station (M26M02-02)
- WATTS Manifold Accessory Kit, 1In FNPT, SS (DK1000)
- Aro Manifolds