Shop All Manifolds
Aro
Manifold, 4 Station
Mfr # M34M04-04
Zoro # G1673183
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/2 in
- Width (In.) 4 7/8 in
- Height (In.) 1 3/8 in
- For Use With Maxair 1/2 in Solenoid & Pilot Series
- Series M34M04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Valve Port Size | 1/2 in |
Width (In.) | 4 7/8 in |
Height (In.) | 1 3/8 in |
Length (In.) | 6 7/8 in |
Details
Item | Valve Manifold |
For Use With | Maxair 1/2 in Solenoid & Pilot Series |
Series | M34M04 |
NPT Port (In.) | 1/2 |
Number of Valve Stations | 4 |
Number of Stations | 4 |
Description
Valve Manifold, For Use With Maxair 1/2 in Solenoid & Pilot Series, Number of Valve Stations 4, Valve Port Size 1/2 in, Solenoid Valve Manifold, M34M04 Series, Length (In.) 6 7/8 in, Width (In.) 4 7/8 in, Height (In.) 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-16-55)
- BESTORQ Aftermarket Husqvarna IZ5223KAA (968999207) (Pump Drive) Zero Turn Mower Replacement Belt, A63LG (A63LG)
- FESTO Bolt LF/LOE-D-MIDI (LF/LOE-D-MIDI)
- ARO Manifold, Valve (SMH51N-04)
- ARO Manifold, 6 Stations (118605-6)
- ARO Manifold, 4 Station (M30M03-04)
- ARO Manifold, 10 Station (M26M02-10)
- ARO Manifold, 4 Station (M26M02-04)
- ARO Manifold, 2 Station (M30M03-02)
- PNEUMADYNE Manifold, 6 Outlets, Outlet Size 3/4", 18"L (M40-750-6)
- Aro Manifolds