Shop All Manifolds
Aro
Manifold, 4 Station
Mfr # M30M03-04
Zoro # G3410267
original price:
$127.68
20% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 3/8 in
- For Use With Maxair 3/8 in Solenoid & Pilot Series
- Width (In.) 3 3/8 in
- NPT Port (In.) 3/8
- Height (In.) 1 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Valve Port Size | 3/8 in |
Width (In.) | 3 3/8 in |
Height (In.) | 1 7/32 in |
Length (In.) | 6 7/64 in |
Details
Item | Valve Manifold |
For Use With | Maxair 3/8 in Solenoid & Pilot Series |
NPT Port (In.) | 3/8 |
Number of Valve Stations | 4 |
Number of Stations | 4 |
Series | M30M03 |
Description
Valve Manifold, For Use With Maxair 3/8 in Solenoid & Pilot Series, Number of Valve Stations 4, Valve Port Size 3/8 in, Solenoid Valve Manifold, M30M03 Series, Length (In.) 6 7/64 in, Width (In.) 3 3/8 in, Height (In.) 1 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO EZI Action(TM) Drum Pump, 15 to 30 Gal (36981-1)
- CRESCENT 1/4" Drive Universal Joint (CDTA16C)
- SPRAYON Dry Powder Mold Release, 16 oz. (S00312000)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 (6XJ57)
- ARO Manifold, 6 Station (M34M04-06)
- ARO Manifold Block Kit, 2000Series, 104413-4- (104413-4-2)
- ARO Manifold, 4 Station (M34M04-04)
- ARO Manifold, 10 Station (M34M04-10)
- ARO Manifold, 8 Station (M34M04-08)
- ARO Manifold, 2 Station (M30M03-02)
- ARO Manifold, 10 Station (M26M02-10)
- Aro Pneumatic Valves