Shop All Manifolds
Aro
Manifold, 4 Station
Mfr # M26M02-04
Zoro # G1665361
original price:
$102.59
9% off
new price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stations 4
- Series M26M02
- For Use With Maxair 1/4 in Solenoid & Pilot Series
- NPT Port (In.) 1/4
- Length (In.) 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 5 5/16 in |
Valve Port Size | 1/4 in |
Height (In.) | 1 1/64 in |
Width (In.) | 2 3/8 in |
Details
Item | Valve Manifold |
Number of Stations | 4 |
Series | M26M02 |
For Use With | Maxair 1/4 in Solenoid & Pilot Series |
NPT Port (In.) | 1/4 |
Number of Valve Stations | 4 |
Description
Valve Manifold, For Use With Maxair 1/4 in Solenoid & Pilot Series, Number of Valve Stations 4, Valve Port Size 1/4 in, Solenoid Valve Manifold, M26M02 Series, Length (In.) 5 5/16 in, Width (In.) 2 3/8 in, Height (In.) 1 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX NORTH AMERICA Fhp V-Belts 4L230 (A21)
- SUPCO Molded Cogged V Belt, BX64 (BX64)
- FESTO Finger Lever Valve TH-3-M5 (TH-3-M5)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO (B6507)
- ARO Manifold Block Kit, 2000Series, 104413-4- (104413-4-2)
- ARO Manifold, 8 Station (M34M04-08)
- ARO Manifold, 10 Station (M34M04-10)
- ARO Manifold, 10 Station (M26M02-10)
- ARO Manifold, 4 Station (M34M04-04)
- ARO Manifold, 4 Stations (SML81N-04)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- Aro Pneumatic Valves