Shop All Manifolds
Aro
Manifold, 2 Stations
Mfr # SML81N-02
Zoro # G2540422
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/8 in
- For Use With Compact 1/8" Ports Solenoid Valve
- Number of Stations 2
- Number of Valve Stations 2
- Width (In.) 2 7/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Valve Port Size | 1/8 in |
Width (In.) | 2 7/25 in |
Length (In.) | 2 6/25 in |
Height (In.) | 191/200 in |
Details
Item | Manifold |
For Use With | Compact 1/8" Ports Solenoid Valve |
Number of Stations | 2 |
Number of Valve Stations | 2 |
Description
2 Station Manifold, For Use With Sierra 18mm Valves, Number of Valve Stations 2, Valve Port Size 1/8 in, Solenoid Valve Manifold, Length (In.) 2 6/25 in, Width (In.) 2 7/25 in, Height (In.) 191/200 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Sleeve, Socket, 30E686 (30E686)
- GATES PowerGrip Timing Belts, 480H150 (480H150)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-03-FKG0B)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- ARO Manifold, Valve (SMH51N-04)
- ARO Manifold, 4 Station (M30M03-04)
- ARO Manifold, 4 Station (M34M04-04)
- ARO Manifold, 6 Station (M34M04-06)
- ARO Manifold, 8 Station (M34M04-08)
- ARO Manifold, 2 Station (M30M03-02)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- Aro Pneumatic Valves