Shop All Manifolds
Aro
Manifold, 2 Station
Mfr # SMH81N-02
Zoro # G3286753
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valve Stations 2
- Valve Port Size 1/8 in
- Number of Stations 2
- For Use With Sierra 18mm Valves
- Height (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Valve Port Size | 1/8 in |
Height (In.) | 1 1/4 in |
Length (In.) | 2 14/25 in |
Width (In.) | 2 7/25 in |
Details
Item | 2 Station Manifold |
Number of Valve Stations | 2 |
Number of Stations | 2 |
For Use With | Sierra 18mm Valves |
NPT Port (In.) | 1/8 |
Description
2 Station Manifold, For Use With Sierra 18mm Valves, Number of Valve Stations 2, Valve Port Size 1/8 in, Solenoid Valve Manifold, Length (In.) 2 14/25 in, Width (In.) 2 7/25 in, Height (In.) 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, Sleeve, 1 In. L (4M068E)
- FESTO Compact Cylinder ADNGF-12-15-P-A (ADNGF-12-15-P-A)
- FESTO Compact Cylinder ADN-16-10-A-P-A (ADN-16-10-A-P-A)
- FESTO Vacuum Generator VN-30-H-T6-PQ4-VQ5-RO2-M (VN-30-H-T6-PQ4-VQ5-RO2-M)
- ARO Manifold, 4 Stations (118605-4)
- ARO Manifold, 6 Stations (118605-6)
- ARO Manifold, 2 Station (M30M03-02)
- ARO Manifold, 4 Station (M30M03-04)
- ARO Manifold, 4 Station (M34M04-04)
- ARO Manifold, 8 Station (M34M04-08)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-5)
- Aro Manifolds