Shop All Manifolds
Aro
Manifold, 2 Station
Mfr # M34M04-02
Zoro # G1464136
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M34M04
- NPT Port (In.) 1/2
- Height (In.) 1 3/8 in
- For Use With Maxair 1/2 in Solenoid & Pilot Series
- Valve Port Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height (In.) | 1 3/8 in |
Valve Port Size | 1/2 in |
Width (In.) | 4 7/8 in |
Length (In.) | 4 1/8 in |
Details
Item | Valve Manifold |
Series | M34M04 |
NPT Port (In.) | 1/2 |
For Use With | Maxair 1/2 in Solenoid & Pilot Series |
Number of Valve Stations | 2 |
Number of Stations | 2 |
Description
Valve Manifold, For Use With Maxair 1/2 in Solenoid & Pilot Series, Number of Valve Stations 2, Valve Port Size 1/2 in, Solenoid Valve Manifold, M34M04 Series, Length (In.) 4 1/8 in, Width (In.) 4 7/8 in, Height (In.) 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- POWERMATE Air Manifold, 2 Way Bar (041-0097CT)
- GATES XPZ1202 Metric V-Belt, 1202mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1202)
- ARO Manifold, 10 Station (M26M02-10)
- ARO Manifold, Valve (SMH51N-04)
- ARO Manifold, 4 Stations (SML81N-04)
- ARO Manifold, 4 Station (M26M02-04)
- ARO Manifold, 4 Station (M30M03-04)
- ARO Manifold, 4 Stations (118605-4)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-8-90)
- Aro Manifolds