Shop All Manifolds
Aro
Manifold, 2 Station
Mfr # M30M03-02
Zoro # G2699252
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Maxair 3/8 in Solenoid & Pilot Series
- NPT Port (In.) 3/8
- Valve Port Size 3/8 in
- Height (In.) 1 7/32 in
- Number of Stations 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Valve Port Size | 3/8 in |
Height (In.) | 1 7/32 in |
Width (In.) | 3 3/8 in |
Length (In.) | 3 43/64 in |
Details
Item | Valve Manifold |
For Use With | Maxair 3/8 in Solenoid & Pilot Series |
NPT Port (In.) | 3/8 |
Number of Stations | 2 |
Number of Valve Stations | 2 |
Series | M30M03 |
Description
Valve Manifold, For Use With Maxair 3/8 in Solenoid & Pilot Series, Number of Valve Stations 2, Valve Port Size 3/8 in, Solenoid Valve Manifold, M30M03 Series, Length (In.) 3 43/64 in, Width (In.) 3 3/8 in, Height (In.) 1 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 550-5M-15 (550-5M-15)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89411N)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (P308-01A)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs (0408050-DRIVE)
- ARO Manifold, 10 Station (M34M04-10)
- ARO Manifold, 8 Station (M34M04-08)
- ARO Manifold, Valve (SMH51N-04)
- ARO Manifold, 6 Station (M26M02-06)
- ARO Manifold, 4 Station (M30M03-04)
- ARO Manifold, 4 Station (M26M02-04)
- BANJO Manifold Flow Meter 3" (MFM300)
- Aro Manifolds