Shop All Manifolds
Aro
Manifold, 10 Station
Mfr # SMH81N-10
Zoro # G2556531
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 7/25 in
- Number of Stations 10
- Height (In.) 1 1/4 in
- Valve Port Size 1/8 in
- NPT Port (In.) 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width (In.) | 2 7/25 in |
Height (In.) | 1 1/4 in |
Valve Port Size | 1/8 in |
Length (In.) | 8 11/20 in |
Details
Item | 10 Station Manifold |
Number of Stations | 10 |
NPT Port (In.) | 1/8 |
Number of Valve Stations | 10 |
For Use With | Sierra 18mm Valves |
Description
10 Station Manifold, For Use With Sierra 18mm Valves, Number of Valve Stations 10, Valve Port Size 1/8 in, Solenoid Valve Manifold, Length (In.) 8 11/20 in, Width (In.) 2 7/25 in, Height (In.) 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/2hp, D/D Blower (3LU82)
- LUBRIMATIC Adapter-Needle Nose, 4in, 3000 psi, Steel (05-025)
- GLOBAL G2SC-150-SS Two-Piece Clamping Collar (G2SC-150-SS)
- CLIMAX METAL PRODUCTS 2MISCC-50-50-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-50-50-KW)
- ARO Manifold, 4 Station (M30M03-04)
- ARO Manifold, 6 Station (M34M04-06)
- ARO Manifold, Valve (119368)
- ARO Manifold, 2 Station (M30M03-02)
- ARO Manifold, 6 Stations (118605-6)
- ARO Manifold, 4 Station (M26M02-04)
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L (M35-375-5)
- Aro Manifolds