Shop All Manifolds
Aro
Manifold, 10 Station
Mfr # M30M03-10
Zoro # G3125936
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M30M03
- Length (In.) 13 27/64 in
- Height (In.) 1 7/32 in
- For Use With Maxair 3/8 in Solenoid & Pilot Series
- NPT Port (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length (In.) | 13 27/64 in |
Height (In.) | 1 7/32 in |
Width (In.) | 3 3/8 in |
Valve Port Size | 3/8 in |
Details
Item | Valve Manifold |
Series | M30M03 |
For Use With | Maxair 3/8 in Solenoid & Pilot Series |
NPT Port (In.) | 3/8 |
Number of Stations | 10 |
Number of Valve Stations | 10 |
Description
Valve Manifold, For Use With Maxair 3/8 in Solenoid & Pilot Series, Number of Valve Stations 10, Valve Port Size 3/8 in, Solenoid Valve Manifold, M30M03 Series, Length (In.) 13 27/64 in, Width (In.) 3 3/8 in, Height (In.) 1 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-51)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48Y Frame (048S17D2053)
- WEATHERHEAD Spacer Ring, 63794 (T-410-93)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (AX25)
- ARO Manifold, 10 Station (M34M04-10)
- ARO Manifold, 10 Station (M26M02-10)
- ARO Manifold, 4 Station (M34M04-04)
- ARO Manifold, Valve (SMH51N-04)
- ARO Manifold, 8 Station (M34M04-08)
- ARO Manifold, 6 Station (M26M02-06)
- SHARKBITE Push Fit Manifold, LF Copper, 1 In. W (22997LF)
- Aro Pneumatic Valves