Shop All Manifolds
Aro
Manifold, 10 Station
Mfr # M26M02-10
Zoro # G3137023
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 3/8 in
- Height (In.) 1 1/64 in
- Valve Port Size 1/4 in
- NPT Port (In.) 1/4
- Number of Valve Stations 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width (In.) | 2 3/8 in |
Height (In.) | 1 1/64 in |
Valve Port Size | 1/4 in |
Length (In.) | 11 11/16 in |
Details
Item | Valve Manifold |
NPT Port (In.) | 1/4 |
Number of Valve Stations | 10 |
For Use With | Maxair 1/4 in Solenoid & Pilot Series |
Number of Stations | 10 |
Series | M26M02 |
Description
Valve Manifold, For Use With Maxair 1/4 in Solenoid & Pilot Series, Number of Valve Stations 10, Valve Port Size 1/4 in, Solenoid Valve Manifold, M26M02 Series, Length (In.) 11 11/16 in, Width (In.) 2 3/8 in, Height (In.) 1 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-025-S Set Screw Coupling (RC-025-S)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 16 In (1L SMAE CTL X 16)
- CONRADER Pressure Relief Valve, Brass Ball (1302W-CE-150)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 303 SS (SP-8-SS)
- ARO Manifold, 6 Station (M34M04-06)
- ARO Manifold, 4 Station (M34M04-04)
- ARO Manifold, 6 Stations (118605-6)
- ARO Manifold, 4 Stations (SML81N-04)
- ARO Manifold, 4 Station (M30M03-04)
- ARO Manifold, 6 Station (M26M02-06)
- PNEUMADYNE Manifold, Metal, NPT, 1-3/4 In. L (M10-125-2)
- Aro Pneumatic Valves