Shop All Air Line Lockout Valves
Aro
Lockout Valve, 3/4 In, 471 CFM, 250 PSI
Mfr # 104393-5
Zoro # G0435066
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/4 in
- Max. Flow (CFM) 471
- Max. Pressure (PSI) 250 psi
- Max. Temp. (F) 175 Degrees F
- Coefficient of Volume Exhaust 13.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104393-5
- Zoro # G0435066
- Country of Origin Korea, Republic of
- Category Air Line Lockout Valves
Dimensions
Height (In.) | 3.54 in |
Width (In.) | 3.54 in |
Air Outlet Size | 3/4 in |
Overall Depth | 5 3/16 in |
Overall Height | 3 9/16 in |
Air Inlet Size | 3/4 in |
Overall Width | 3 9/16 in |
Description
Air Line Lockout Valve, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Outlet Size 3/4 in, Air Outlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Series 3000, Body Material Aluminum, Coefficient of Volume Exhaust 13.16, Coefficient of Volume Forward 1.09, For Use With 3000 Series, Maximum Flow Rate 368 scfm, Modular Connection Modular Connection, Number of Air Inlets 1, Number of Air Outlets 1, Overall Depth 5 3/16 in, Overall Height 3 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HLD3CL)
- 3M Screw A0768, 4 per bag 1 bag/pk (28144)
- TRITAN Pillow Block Bearing, Ball, 15/16" Bore (UCPK205-15)
- VELVAC Air Brake Hose 3/8"Id X 250'Coil (022011-7)
- ARO Lockout Valve, 3/8 In, 219 CFM, 250 PSI (104392-3)
- ARO Lockout Valve, 1/2 In, 219 CFM, 250 PSI (104392-4)
- ARO Lockout Valve, 1/4 In, 61 CFM, 250 PSI (104390-2)
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- ARO Lockout Valve, 3/8 In, 95 CFM, 250 PSI (104391-3)
- PARKER Metal Bowl Kit, Zinc (PS835P)
- NUMATICS Lockout Valve, 5,905 lpm, 1.23 kg (T652A5L04011100)
- Aro Air Line Lockout Valves