Shop All Air Line Lockout Valves
Aro
Lockout Valve, 1/4 In, 95 CFM, 250 PSI
Mfr # 104391-2
Zoro # G5687945
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/4 in
- Max. Flow (CFM) 95
- Max. Pressure (PSI) 250 psi
- Max. Temp. (F) 175 Degrees F
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104391-2
- Zoro # G5687945
- Country of Origin Korea, Republic of
- Category Air Line Lockout Valves
Dimensions
Height (In.) | 1.92 in |
Width (In.) | 2.2 in |
Overall Width | 2 3/16 in |
Air Outlet Size | 1/4 in |
Overall Height | 1 15/16 in |
Air Inlet Size | 1/4 in |
Overall Depth | 2 3/4 in |
Description
Air Line Lockout Valve, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Series 1500, Body Material Aluminum, Coefficient of Volume Exhaust 2.72, Coefficient of Volume Forward 0.84, For Use With 1500 Series, Maximum Flow Rate 113 scfm, Modular Connection Modular Connection, Number of Air Inlets 1, Number of Air Outlets 1, Overall Depth 2 3/4 in, Overall Height 1 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Suction/Discharge Pump Hose Kit, 3" (A007-TSCHOSEKIT3)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD3575A)
- LEGACY Flexzilla 6 ft. L X 3/8 in. D Hybrid Polymer Air Hose 300 psi Zilla Green (HFZ3806YW2B)
- SKF USA Drawn cup needle bearing (HK 1012)
- ARO Lockout Valve, 3/4 In, 471 CFM, 250 PSI (104393-5)
- ARO Lockout Valve, 1/4 In, 61 CFM, 250 PSI (104390-2)
- ARO Lockout Valve, 3/8 In, 219 CFM, 250 PSI (104392-3)
- ARO Lockout Valve, 1/2 In, 219 CFM, 250 PSI (104392-4)
- ARO Lockout Valve, 3/8 In, 95 CFM, 250 PSI (104391-3)
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- WILKERSON Lock Out Ball Valve, 3/4 in. NPT, 675 cfm (V73-06-B000B)
- Aro Pneumatic System Components