Shop All Air Line Lockout Valves
Aro
Lockout Valve, 1/4 In, 61 CFM, 250 PSI
Mfr # 104390-2
Zoro # G2843827
original price:
$53.12
10% off
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/4 in
- Max. Flow (CFM) 61
- Max. Pressure (PSI) 250 psi
- Max. Temp. (F) 175 Degrees F
- Coefficient of Volume Exhaust 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 104390-2
- Zoro # G2843827
- Country of Origin Korea, Republic of
- Category Air Line Lockout Valves
Dimensions
Height (In.) | 1.57 in |
Width (In.) | 1.81 in |
Overall Width | 1 13/16 in |
Air Outlet Size | 1/4 in |
Overall Height | 1 9/16 in |
Overall Depth | 1 13/16 in |
Air Inlet Size | 1/4 in |
Description
Air Line Lockout Valve, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Series 1000, Body Material Aluminum, Coefficient of Volume Exhaust 1.7, Coefficient of Volume Forward 0.1, For Use With 1000 Series, Maximum Flow Rate 59 scfm, Modular Connection Modular Connection, Number of Air Inlets 1, Number of Air Outlets 1, Overall Depth 1 13/16 in, Overall Height 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Extension, 72 In. (75E072A)
- CLIMAX METAL PRODUCTS 2C-012 Two-Piece Clamping Collar (2C-012)
- GATES Air Hose (Standard), 27486 (27486)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 12.5 oz (P101S-A)
- ARO Lockout Valve, 3/8 In, 95 CFM, 250 PSI (104391-3)
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- ARO Lockout Valve, 1/4 In, 95 CFM, 250 PSI (104391-2)
- ARO Lockout Valve, 3/4 In, 471 CFM, 250 PSI (104393-5)
- ARO Lockout Valve, 3/8 In, 219 CFM, 250 PSI (104392-3)
- ARO Lockout Valve, 1/2 In, 219 CFM, 250 PSI (104392-4)
- PARKER Metal Bowl Kit, Zinc (PS835P)
- Aro Air Line Lockout Valves