Shop All Grease Pumps
Aro
Grease Pump System, 35 lb./5 gal., 50:1
Mfr # LP2002-1-B
Zoro # G1718954
original price:
$1,529.99
20% off
new price: $1,215.99
/ea
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 2 in
- Fits Container Size 35 lb/5 gal Pail
- Volume per Minute 9 lb
- Pump Ratio 50:1
- Consumption @ 100 PSI 16 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # LP2002-1-B
- Zoro # G1718954
- Country of Origin United States
- Category Grease Pumps
Dimensions
Air Motor Size | 2 in |
Fits Container Size | 35 lb/5 gal Pail |
Hose Length | 10 ft |
Tube Dia. | 1 1/2 in |
Container Size Included | 5 Gallon Pail |
Air Inlet Size | 1/4 FNPT |
For Container Size | 5 gal |
Suction Tube Length | 16 5/8 in |
Description
Grease Pump with Gun, Max. Air Pressure 150 psi, Discharge Connection Type NPTF, Features High-Flow Pump, Ice-Free Air Motor Design, Stall-Free, Air Consumption 25 cfm, Hose Length 10 ft, Includes Discharge Hose Yes, Noise Level 85 dBA, Max. Viscosity 250,000 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Nozzle Yes, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBLF204-12G)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFUX-1.7/16M)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 3 In L, CS (1 15/16 GKS-1045-3)
- MAIN FILTER Hydraulic Filter, replaces PARKER 929923, Pressure Line, 25 micron, Outside-In (MF0059808)
- ARO Grease Pump, 400 lb./55 gal. Drum, 50:1 (LP3009-1)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP2004-1-B)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP3001-1)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP3003-1)
- LINCOLN Universal Follower, HD, 16 Gallon Cap (84780)
- WESTWARD Grease Pump, 11 lb. (29FW96)
- LINCOLN Liquid Transfer Pump, Manual (1326)
- Aro Grease Pumps