Shop All Grease Pumps
Aro
Grease Pump System, 120 lb./16 gal., 50:1
Mfr # LP3003-1
Zoro # G0426781
product price: $1,884.99
/ea
Free Shipping & Returns
$1,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 3 in
- Fits Container Size 120 lb/16 gal Drum
- Volume per Minute 7.5 lb
- Pump Ratio 50:1
- Consumption @ 100 PSI 13 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # LP3003-1
- Zoro # G0426781
- Country of Origin United States
- Category Grease Pumps
Dimensions
Air Motor Size | 3 in |
Fits Container Size | 120 lb/16 gal Drum |
Tube Dia. | 1 1/2 in |
Hose Length | 10 ft |
For Container Size | 16 gal |
Container Size Included | 16 Gallon Drum |
Air Inlet Size | 1/4 FNPT |
Suction Tube Length | 27 1/4 in |
Description
Portable Grease Pump with Gun, Max. Air Pressure 150 psi, Discharge Connection Type NPTF, Features High-Flow Pump, Ice-Free Air Motor Design, Stall-Free, Air Consumption 26 cfm, Hose Length 10 ft, Includes Discharge Hose Yes, Max. Viscosity 250,000 cps, Includes Suction Tube Yes, Includes Nozzle Yes, Includes Spout No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A52 Wrapped V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (A52)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1615, 1in (80BTL13H)
- ORS Deep Groove Ball Bearing, 15mmBore, 32mm (6002 ZZ NR C3 G93)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP2002-1-B)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP2004-1-B)
- ARO Grease Pump, 400 lb./55 gal. Drum, 50:1 (LP3009-1)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP3001-1)
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- URREA Foot operated grease pump 22lb (23623)
- URREA Pneumatic grease pumps 66lb (23629)
- Aro Grease Pumps