Shop All Oil Metering
Aro
Grease Control Valve, Silver, 7500 psi
Mfr # 636103
Zoro # G9683530
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial/Digit Totals 10 gpm
- Dial Graduation 0.001 Units
- Operating Pressure (PSI) 7,500 psi
- Includes Curved Nozzle with Hydraulic Coupler, Inlet Material Filter
- Trigger Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 636103
- Zoro # G9683530
- Country of Origin United States
- Category Oil Metering
Dimensions
Inlet Size | 1/8 in |
Spout Length | 1 5/8 in |
Spout Outside Diameter | 3/4 in |
Details
Item | Grease Control Valve |
Dial/Digit Totals | 10 gpm |
Dial Graduation | 0.001 Units |
Operating Pressure (PSI) | 7,500 psi |
Includes | Curved Nozzle with Hydraulic Coupler, Inlet Material Filter |
Trigger Color | Silver |
For Use With | Greases |
Nozzle Type | Rigid Steel |
Inlet (In.) | 1/8 in NPTF |
Compatible Chemicals | Grease |
Nozzle Material | Steel |
Max. Operating Pressure | 7,500 psi |
For Media Type | Antifreeze, Biodiesel, Diesel, Fluids, Grease, Oil |
Metered | No |
Nozzle Operation | Manual |
Spout Shape | Curved |
Inlet Type | NPTF |
Description
Grease Control Valve, For Use With Greases, Compatible Chemicals Grease, Includes Curved Nozzle with Hydraulic Coupler, Inlet Material Filter, Max. Operating Pressure 7,500 psi, Nozzle Material Steel, Spout Length 1 5/8 in, Inlet Type NPTF, Inlet Size 1/8 in, Nozzle Operation Manual, Metered No, For Media Type Antifreeze, Biodiesel, Diesel, Fluids, Grease, Oil, Cover Color Not Applicable, Number of Latch Positions Not Applicable, Spout Outside Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- MILTON Lubricator Metal Bowl, 1/2" NPT (1030-8)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- BVA HYDRAULICS Bottle Jack Mini 5Ton 0.75"Stroke (J11050)
- ARO Fluid Control Valve, Silver, 1000 psi (635390-2)
- WESTWARD Grease Control Valve, 7500 PSI (21EM13)
- FJC R-1234Yf Oil/Dye Injector (2724)
- FJC R134A Flow Through Oil Injector (2738)
- LINCOLN Analog Oil Meter (3866)
- LINCOLN Electronic Lube Meter, pint/qt/L/gal, 10 gpm, 1,500 psi Op Pressure (980)
- LINCOLN Straight Oil Meter Swivel, 1000 PSI (90464)
- Aro Oil Metering