Shop All Pump Parts
Aro
Grease, 3" Stroke Length, Max Pressure 7
Mfr # LM2250E-21-B
Zoro # G4571403
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Carbon Steel, Nitrile, Polyurethane, PTFE
- Max. Pressure 7,500 psi
- For Use With LP2002-1-B
- Includes Air Line Connection Kit, Wall Bracket
- Housing Material - Pumps Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # LM2250E-21-B
- Zoro # G4571403
- Country of Origin India
- Category Pump Parts
Dimensions
Tube Dia. | 1 1/2 in |
Fits Container Size | 35 lb/5 gal Pail |
Air Motor Size | 2 in |
Container Size Included | 35 Gallon Drum |
Air Inlet Size | 1/4 FNPT |
Suction Tube Length | 16 5/8 in |
For Container Size | 35 gal |
Description
Grease Pump, Max. Air Pressure 150 psi, Discharge Connection Type NPTF, Features Compatible with ARO, Air Consumption 25 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Noise Level 85 dBA, Max. Viscosity 250,000 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- HUSKY Fuel Hose with fittings, 3/4" x 20 ft. (FT012S20B)
- ARO Pump Repair Kit (637165-EB)
- DAYTON Discharge Spout Kit (3BY4803)
- ARO Diaphragm, Santoprene (92973-B)
- ARO Diaphragm Pump Repair Kit (637140-D2)
- ARO Pump Repair Kit, Fluid (637427-TT)
- ARO Air Section Repair Kit (637302)
- ARO Pulsation Dampener (SB10P-APS-T)
- ARO Pump Repair Kit, Fluid (637140-22)
- DAYTON Suction Flange Kit (202300070)
- Aro Pump Parts