Shop All Filters & Regulators
Aro
FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm
Mfr # P39224-604
Zoro # G4403577
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 9 in
- Overall Width 2 3/16 in
- Filter Rating 5 micron
- Drain Type Automatic
- Standards ATEX, IRITS-1215-197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39224-604
- Zoro # G4403577
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 9 in |
Overall Width | 2 3/16 in |
Overall Depth | 3 5/16 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
FRL Piggyback, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 72 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/16 in, Series Series 1500, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- MAKITA 2.5 HP* Big Bore™ Air Compressor (MAC2400)
- WD-40 Dirt/Dust Resistant Lubricant, Aerosol, 10 Oz. (300059)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.05-in. OD (AK30 X 3/4)
- ARO Regulator, Air Inlet 3/4", NPT, 240 scfm (R37351-600)
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39454-110)
- ARO Filter/Regulator, 9.96 In. H, 2.76 In. W (P39344-600)
- ARO Pgybk, 1000Srs, Npt, P39114-200 (P39114-200)
- ARO Pgybk, 1000Srs, Npt, P39124-120 (P39124-120)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-124)
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- Aro Compressed Air Treatment