Shop All Filters & Regulators
Aro
FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm
Mfr # P39224-600
Zoro # G4404478
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Height 8 1/8 in
- Filter Rating 5 micron
- Overall Width 2 3/16 in
- Standards ATEX, IRITS-1215-197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39224-600
- Zoro # G4404478
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 8 1/8 in |
Overall Width | 2 3/16 in |
Overall Depth | 3 5/16 in |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/4 in |
Description
FRL Piggyback, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 72 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/16 in, Series Series 1500, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/4-XB)
- PARKER Repair Kit, For 4vv77 (E702998GRG)
- DDS Shaft Seal, 130mm I. D., 170mm O. D. (13017015SA)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6008LLBC3/L627)
- ARO Piggyback, Air Inlet 3/8", NPT, 90 scfm (P39234-604)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39353-100)
- ARO Regulator, Air Inlet 3/4", NPT, 300 scfm (R37451-600)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 58 scfm (P39224-614)
- ARO Rgltr, 3000Srs, Npt, R37451-620 (R37451-620)
- ARO Regulator, Air Inlet 1", BSP, 1,180 cfm (R37571-300)
- JOHNDOW INDUSTRIES Truck Filter Crusher (HDC-150-94)
- Aro Filters & Regulators