Shop All Filters & Regulators
Aro
FRL Piggyback, Air Inlet 1/4", NPT, 58 scfm
Mfr # P39224-614
Zoro # G4396762
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 7/16 in
- Filter Rating 5 micron
- Drain Type Automatic
- Overall Height 6 5/8 in
- Standards ATEX, IRITS-1215-197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39224-614
- Zoro # G4396762
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 4 7/16 in |
Overall Height | 6 5/8 in |
Overall Depth | 3 5/16 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
FRL Piggyback, Filter Bowl Material Metal with Sight Glass, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 58 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 4 7/16 in, Series Series 1500, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-1/2-WS-150-CB (PUN-H-1/2-WS-150-CB)
- DAYTON Motor, 1hp, D/D Blower (3LU89)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFT1)
- CHAMPION PNEUMATIC Release Valve Kit (Z12414A)
- ARO Npt Filter-Regulator, 1500 Series, 1/4", P (P39223-600)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-604)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-811)
- ARO Rgltr, 3000Srs, Npt, R37451-620 (R37451-620)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39454-610)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK92)
- Aro Filters & Regulators