Shop All Filters & Regulators
Aro
FRL Piggyback, 3/8", NPT, 132 scfm
Mfr # P39334-610
Zoro # G4379978
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 1/16 in
- Drain Type Manual
- Filter Rating 5 micron
- Overall Width 2 3/4 in
- Maximum Flow Rate 132 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39334-610
- Zoro # G4379978
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 10 1/16 in |
Overall Width | 2 3/4 in |
Overall Depth | 3 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
FRL Piggyback, Filter Bowl Material Metal with Sight Glass, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 132 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/4 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- FESTO Barbed Hose Fitting N-3/4-P-13 (N-3/4-P-13)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS18 2 7/16 (80BS18 2 7/16)
- HANSEN Dust Cap, 1/4", Push On, Vinyl (PPDC2HK)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 58 scfm (P39224-614)
- ARO Frl Piggyback, 1000Srs, Npt, P39114-600 (P39114-600)
- ARO Regulator, Air Inlet 1", BSP, 1,180 cfm (R37571-300)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- ARO Filter/Regulator, 10.03 In. H, 2.76 In. W (P39344-610)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39454-610)
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- Aro Filters & Regulators