Shop All Filters & Regulators
Aro
FRL Piggyback, 3/8", NPT, 132 scfm
Mfr # P39334-600
Zoro # G4413788
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Overall Height 9 15/16 in
- Overall Width 2 3/4 in
- Drain Type Manual
- Standards ATEX, IRITS-1215-197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39334-600
- Zoro # G4413788
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 9 15/16 in |
Overall Width | 2 3/4 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 3 1/8 in |
Description
FRL Piggyback, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 132 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/4 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Air Dryer (HPR5-10)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (1C-025)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550rpm, 3.3in dia (D473)
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 3/4'' Bore - Steel (260034)
- ARO Rgltr, 3000Srs, Npt, R37451-620 (R37451-620)
- ARO Filter/Regulator, 6.20 In. H, 2.91 In. W (P39124-100)
- ARO Npt Filter, 2000 Series, 3/4", F35351-411 (F35351-411)
- ARO Filter/Regulator/Lubricator, 3/4", NPT (C38451-811)
- ARO Pgybk, 1500Srs, Npt, P39224-624 (P39224-624)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39454-610)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-02-FLG0B)
- Aro Filters & Regulators