Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 58 cfm
Mfr # C38221-600
Zoro # G8532562
original price:
$257.90
16% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard
- Pipe Size 1/4" NPT
- Max. Pressure 150 psi
- Bowl Size 1.3 oz.
- Overall Height 8 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38221-600
- Zoro # G8532562
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 1.3 oz. |
Overall Height | 8 3/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 4 7/16 in |
Bowl Size - Air Treatment | 1.3 oz |
Size - Air Treatment | Subcompact |
Gauge Port Size | 1/8 in NPT |
Overall Depth | 3 5/16 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 58 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.3 oz, Lubricator Bowl Capacity 1.9 oz, Drain Type Manual, Overall Width 4 7/16 in, Series 1500, Adjustment Mechanism Knob, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104425, Filter Bowl Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE RBP90-2 Super Vee-Band (RBP90-2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth (35B24F-5/8)
- LINCOLN Grease Gun, Push Gun Handle Style (G150)
- BESTORQ Bestorq Timing Belt Model 1890-14M-125 - 74.41 in Outside Length - 4.92 in Top Width (1890-14M-125)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-810)
- ARO Air Regulator, 3/4 In NPT, 293 cfm, 250 psi (R37451-100)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-610)
- ARO Filter/Regulator/Lubricator, 1/4", NPT (C38121-801)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- ARO Cartridge, 8844-DES (8844-DES)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR764NA)
- Aro Filter, Regulator, Lubricator