Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 44 cfm
Mfr # C38121-600
Zoro # G2668136
original price:
$145.29
11% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPT
- Max. Pressure 150 psi
- Bowl Size 0.5 oz.
- Overall Height 6 3/16 in
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38121-600
- Zoro # G2668136
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 0.5 oz. |
Overall Height | 6 3/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 3 1/8 in |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 0.5 oz |
Gauge Port Size | 1/8" NPT |
Overall Depth | 3 1/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 44 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 0.5 oz, Lubricator Bowl Capacity 0.6 oz, Drain Type Manual, Overall Width 3 1/8 in, Series 1000, Adjustment Mechanism Knob, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104298, Filter Bowl Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Lubricator, 1/2 in, PC Bowl, 1.16 lb (8652AL0P40A0000)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (AK46 X 7/8)
- MILTON H Style Plug, 1/4" MNPT, PK10 (1839)
- DEUBLIN Union 5/8-18 Unf LH (1102-070-079)
- ARO Fltr, 1500Srs, Npt, F35221-311 (F35221-311)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-600)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-800)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-610)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-600)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-610)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM764NA)
- Aro Filter, Regulator, Lubricator